Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX Straight Stub Outs
1/2" Expansion PEX x 1/2" Copper Straight Stub w/ Ear (12")
Brand:
Sioux Chief
SKU:
638WG212E
Rating:
(1)
Q&A:
(0)
Hover image to zoom
638WG212E is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
MANUALS (2)
Brochure
Warranty Info
Brochure
Warranty Info
Product Highlights
–
1/2"
PEX
Expansion PEX
ASTM F1960 Standards Met
10 Year Warranty
12" Length
Description
–
Perfect for stubbing up through floor for closets or lavs
Square O Strap is crimped to tube 8" from spin closed end
Type L copper
Specs
–
Size:
1/2"
PEX Size:
1/2"
Application:
Plumbing
Standards Met:
ASTM F1960
Fitting System Compatibility:
Expansion PEX
Tubing Compatibility:
PEX
Warranty:
10 Year
Length (Inches):
12"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Expansion PEX Brass x 1/2" Copper Stub Elbow (4" x 8")
SKU:
630WG248E
Sioux Chief
1/2" ProPEX Ring w/ Stop
SKU:
Q4690512
Uponor (Wirsbo)
1/2" ProPEX 90° Elbow
SKU:
Q4760500
Uponor (Wirsbo)
1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU:
PPBV050
Bluefin
3/4" x 1/2" x 1/2" ProPEX EP Reducing Tee
SKU:
Q4757555
Uponor (Wirsbo)
1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)
SKU:
LF4235050
Uponor (Wirsbo)
1/2" ProPEX EP Plug
SKU:
Q4350500
Uponor (Wirsbo)
1/2" Uponor AquaPEX White w/ Red Print PEX-A Tubing (100 ft. coil)
SKU:
F4240500
Uponor (Wirsbo)
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product, and FAST!
I've ordered many items from your company - always a fair price, great quality products, and the shipping is fast - often 1 day, not more than 2. Outstanding service. Thanks!
rgs
Columbus, OH
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video