Apply to be a TradeMaster!
Main product image of 1" PVC x 1" Male Sweat MetalHeat Straight Adapter (18" Length)
Magnifying glass
Hover image to zoom

1" PVC x 1" Male Sweat MetalHeat Straight Adapter (18" Length)

SKU:
643-P418
Rating:
(1)
Q&A:
(1)
1" PVC x 1" Male Sweat MetalHeat Straight Adapter (18" Length)
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 25 Tue, Nov 24
Size: 
1"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
PVC x Male Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PVC x Male Sweat Connection
Product Highlight: Lead Free
Yes

Description

–
A perfect fitting to transition from a PVC service line to copper. Solder with PVC insert facing downward, apply torch to female fitting, and use a heat blocking agent to prevent damage.

CAUTION: Do Not Cut This Fitting Cutting this fitting voids warranty Do Not allow PVC portion of fitting to be heated. Do Not exceed 140°F. Excessive heat can damage the PVC insert and internal o-ring. Whenever possible, solder with PVC socket facing downward. Plug PVC socket to prevent chimney effect. Apply torch to female fi tting - not the adapter Use a commercial heat blocking agent between solder joint and PVC joint, and perform solder joints at minimum distance of 18" from 1" & 1-1/4" PVC Socket

Specs

–
Connection Type:

PVC x Male Sweat

Size:

1"

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again

Worked perfect for a seamless transition from copper to PVC
Tone
Pueblo,CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the product suppose to rotate after glued to pvc pipe?

Asked by Mauricio 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mauricio. No - once glued, this adapter will not move or turn.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy