Apply to be a TradeMaster!
Main product image of 3/4" PVC x Male Sweat MetalHeat Straight Adapter (11" Length)
Magnifying glass
Hover image to zoom

3/4" PVC x Male Sweat MetalHeat Straight Adapter (11" Length)

SKU:
643-P311
Rating:
(0)
Q&A:
(0)
3/4" PVC x Male Sweat MetalHeat Straight Adapter (11" Length)
Magnifying glass
Hover image to zoom
643-P311 has been discontinued
Discontinued March 11, 2023
This product has been discontinued.
Size
3/4"
2"
Connection Type
PVC x Male Sweat

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
PVC x Male Sweat Connection
Product Highlight: Diameter (Inches)
3/4" Diameter
Product Highlight: Lead Free
Yes

Description

A perfect fitting to transition from a PVC service line to copper. Solder with PVC insert facing downward, apply torch to female fitting, and use a heat blocking agent to prevent damage.

CAUTION: Do Not Cut This Fitting Cutting this fitting voids warranty Do Not allow PVC portion of fitting to be heated. Do Not exceed 140°F. Excessive heat can damage the PVC insert and internal o-ring. Whenever possible, solder with PVC socket facing downward. Plug PVC socket to prevent chimney effect. Apply torch to female fi tting - not the adapter Use a commercial heat blocking agent between solder joint and PVC joint, and perform solder joints at minimum distance of 18" from 1" & 1-1/4" PVC Socket

Specs

Connection Type:

PVC x Male Sweat

Size:

3/4"

Diameter (Inches):

3/4"

Application:

Plumbing

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm