Apply to be a TradeMaster!
Main product image of 1" PVC x 1" Male CTS MetalHead Press-Fit Adapter
Magnifying glass
Hover image to zoom

1" PVC x 1" Male CTS MetalHead Press-Fit Adapter

Brand:
Sioux Chief
SKU:
685-P4
Rating:
(3)
Q&A:
(0)
1" PVC x 1" Male CTS MetalHead Press-Fit Adapter
Magnifying glass
Hover image to zoom
$10.42 each
BOX UP & SAVE 7%
$194.60 box of 20
$9.73 each
In Stock
In Stock
Get 160 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1"
1-1/4"
Connection Type: 
PVC x Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PVC x Press Connection

Description

–
1" PVC x 1" Male CTS MetalHead Press-Fit Adapter

Product Features
  • Mechanical connection only
  • A one-piece compact male CTS fitting to transition from copper to PVC
  • Male CTS fitting end is copper tube size, which makes it Press-Fitting and Push Fitting Compatible

Specs

–
Size:

1"

Connection Type:

PVC x Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

product damaged

It will be a usefull product, Just had material ordered delivered damaged
Damaged product
AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great for tapping into a PVC irrigation line and transition to copper press for backflow installations. I've used them for schedule 40 and Class 200 irrigation pipe with no issues.
1st Due
Charleston, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid simple way to switch materials

used as part of transition from 3/4" copper to 1" PVC as part of water filter install. specs are accurate and quality was not noticeably different from the JW brand fittings (I'm just a diy'r).
sundaymtn
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy