Apply to be a TradeMaster!
Main product image of PowerPEX 3/4" PEX x 1/2" Female Sweat Copper Pipe Reducing Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 3/4" PEX x 1/2" Female Sweat Copper Pipe Reducing Adapter (Lead Free)

SKU:
644X23
Rating:
(0)
Q&A:
(0)
PowerPEX 3/4" PEX x 1/2" Female Sweat Copper Pipe Reducing Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$1.99 each
BOX UP & SAVE 15%
$42.50 box of 25
$1.70 each
Out of Stock
Out of Stock
Get it Tue, Oct 13 - Tue, Oct 20
Size: 
3/4" x 1/2"
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Lead Free
Yes

Description

–

This item is a PowerPEX 3/4" PEX x 1/2" Female Sweat Copper Pipe Reducing Adapter (Lead Free) manufacuted by Sioux Chief.

Specs

–
Product Type:

Reducing Adapter

PEX Size:

3/4"

Size:

3/4" x 1/2"

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy