Apply to be a TradeMaster!
Main product image of PowerPEX 1" PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 1" PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free)

Brand:
Sioux Chief
SKU:
644X34
Rating:
(3)
Q&A:
(0)
PowerPEX 1" PEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.44 each
BOX UP & SAVE 11%
$98.50 box of 25
$3.94 each
In Stock
In Stock
Get 148 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1" x 3/4"
1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 3/4"

PEX Size:

1"

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

1" PEX x 1" PEX DZR Brass 90 Elbow (Lead Free)
SKU: PXE100-DZR
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good product and inexpensive

I am using it to increase or decrease,transit from copper to pex,or from pex to copper
Dodo the plumber
Atlanta GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Installing a new Water Conditioning unit and wanted to use some PEX and come copper. 3/4" PEX has a smaller inside diameter then 3/4" copper, so wanted to upsize my PEX to 1" to minimize pressure loss. My local box stores did not carry what I needed, but SupplyHouse did!!!! 3/4" sweat copper by 1" PEX! Worked Great, exactly what I needed and shipped FAST!!!!
Seamus
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great to patch 3/4" copper with 1" pex

I love this part when replacing a 3/4" copper section with 1" PEX. It should outlast a lead-free brass fitting, and is easier to sweat. Using 1" PEX as a replacement there is no reduction in flow as ewith 3/4" PEX.
ApexKeith
Apex, NC
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy