Apply to be a TradeMaster!
Main product image of 3/4" CPVC x 3/4" Expansion PEX Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC x 3/4" Expansion PEX Straight Adapter (Lead Free)

SKU:
645WGC3
Rating:
(2)
Q&A:
(0)
3/4" CPVC x 3/4" Expansion PEX Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
645WGC3 is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Lead Free
Yes

Description

–
  • PowerPEX® ASTM F1960 CPVC Straight Adapters
  • Straight Adapter Coupling, CPVC Socket x F1960
  • A quick and easy transition

Specs

–
Size:

3/4"

PEX Size:

3/4"

Application:

Plumbing

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exceptionally well made component

This is the very best way to convert from CPVC to a Uponor Pex-A plumbing system.
Exousia
Mount Airy, Ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, Well Made, Beautifully Machined Connector

I have PVC Sched 40 from water meter at the street to my home filtration and water softener in a shed adjoining my house. I then ran CPVC from the softer up an A/C chase about 1/2 way up the outside wall. I then used this connector at the end of the CPVC and connected my 3/4" PEX A with a collar and the expansion tool. That is one secure connection that will never leak!
Okie
Hudson Beach, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?