Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX x CPVC Transition Fittings
1/2" CPVC x 1/2" Expansion PEX Straight Adapter, CTS Standard (Lead Free)
Brand:
Sioux Chief
SKU:
645WGC2
Rating:
(3)
Q&A:
(0)
Hover image to zoom
645WGC2 is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
Size:
1/2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
MANUALS (2)
Brochure
Install Instructions
Product Highlights
–
1/2"
Expansion PEX
ASTM F1960 Standards Met
Yes
Description
–
PowerPEX® ASTM F1960 CPVC Straight Adapters
Straight Adapter Coupling, CPVC Socket x F1960
A quick and easy transition
Specs
–
Size:
1/2"
PEX Size:
1/2"
Application:
Plumbing
Standards Met:
ASTM F1960
Fitting System Compatibility:
Expansion PEX
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" ProPEX Ring w/ Stop
SKU:
Q4690512
Uponor (Wirsbo)
3/4" ProPEX Ring with Stop
SKU:
Q4690756
Uponor (Wirsbo)
1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)
SKU:
LF4235050
Uponor (Wirsbo)
1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
SKU:
LF4575050
Uponor (Wirsbo)
1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
SKU:
LFP4515050
Uponor (Wirsbo)
1/2" ProPEX EP Tee
SKU:
Q4755050
Uponor (Wirsbo)
3/4" ProPEX 90° Elbow
SKU:
Q4760750
Uponor (Wirsbo)
3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee
SKU:
Q4757550
Uponor (Wirsbo)
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Good quality
Fast shipping.
Chad
Texas
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Well made
Easy to glue and no problems on the expansion side connection. Heavy duty construction
Steve
Gaithersburg, MD
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Extremely useful
This is a great time saver
Buddy
Fairbanks, AK
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video