Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX x CPVC Transition Fittings
1-1/4" CPVC x 1-1/4" Expansion PEX Straight Adapter (Lead Free)
Brand:
Sioux Chief
SKU:
645WGC5
Rating:
(0)
Q&A:
(0)
Hover image to zoom
645WGC5 is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
Size:
1-1/4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
MANUALS (2)
Brochure
Install Instructions
Product Highlights
–
1-1/4"
Expansion PEX
ASTM F1960 Standards Met
Yes
Description
–
PowerPEX® ASTM F1960 CPVC Straight Adapters
Straight Adapter Coupling, CPVC Socket x F1960
A quick and easy transition
Specs
–
Size:
1-1/4"
PEX Size:
1-1/4"
Application:
Plumbing
Standards Met:
ASTM F1960
Fitting System Compatibility:
Expansion PEX
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video