Apply to be a TradeMaster!
Main product image of 1" PVC x 3/4" PEX Crimp Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PVC x 3/4" PEX Crimp Straight Adapter (Lead Free)

SKU:
645X34P
Rating:
(7)
Q&A:
(0)
1" PVC x 3/4" PEX Crimp Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$16.65 each
BOX UP & SAVE 5%
$317.00 box of 20
$15.85 each
In Stock
In Stock
Get 70 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PVC x PEX Crimp Thread Type
Product Highlight: Lead Free
Yes

Description

–
1" PVC x 3/4" PEX Crimp Straight Adapter (Lead Free)
  • A perfect fitting to transition from a PVC service line to PEX piping system
  • Great transition fitting for irrigation systems

Specs

–
Thread Type:

PVC x PEX Crimp

Size:

1" x 3/4"

PEX Size:

3/4"

Application:

Plumbing

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good adapter

Great for 1" pvc to pex
Nitro
Georgia
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much cheaper than I can purchase locally!

I regularly use these for adapting PEX B to PVC. They are hard to find and when I do, they are expensive. I found them here at less than half of what I previously was paying! Extra fast shipping! These folks are great!
Tom
Longs, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Half of what I have paid locally

This is the best place to get these. They're really good at transitioning from pvc to pexb. Super quick delivery. I'll get these again.
Tom
Longs, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect and quick!
Cls
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the thing--as I've come to expect from Supply House

I'm building my own house to my personal needs. The process requires me to figure out unconventional configurations to various elements. I used two of these reducers as part of my household manifold, and they're just the ticket. Also, I live in a REALLY remote area, yet when I order from Supply House, I don't have to wait forever for it to arrive at my mailing address. AND I find the SH website to be really user-friendly and filled with the information I'm looking for. This reduces head-scratching and cursing by a measurable factor.
Crazy Builder Lady
Near Alturas, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

camp H2o line
hread
baton rouge
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great problem solver product

Went from 15 yr old PVC to PEX, what more can you say!
JohnEd
N.E. Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy