Apply to be a TradeMaster!
Main product image of 1" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PVC x 1" PEX Crimp Straight Adapter (Lead Free)

SKU:
645X4P
Rating:
(5)
Q&A:
(0)
1" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$13.09 each
BOX UP & SAVE 5%
$248.80 box of 20
$12.44 each
In Stock
In Stock
Get 184 Mon, Sep 21
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1" x 1"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PVC x PEX Crimp Thread Type
Product Highlight: Lead Free
Yes

Description

1" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
  • A perfect fitting to transition from a PVC service line to PEX piping system
  • Great transition fitting for irrigation systems

Specs

Thread Type:

PVC x PEX Crimp

Size:

1" x 1"

Application:

Plumbing

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
SKU: 645X43P
Sioux Chief

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would buy each time that it is needed

One of the few places that has PVC to PEX fittings. Works well for me each time I need one.
jim888
houston, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new favorite

Nice easy and clean way to transition to PEX from PVC
Hartwell
Limestone, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very clever piece. Exactly what I needed

I'm glad someone saw this need and created a solution. I ran my original water lines in 1' PVC but decided to add a few more frost free hydrants and wanted to switch to Pex.I had added a tee from my existing line before burying it in anticipation of expanding the system and just glued the adapter on and crimped my Pex and ran the line. Good price and quick delivery. Also I'm not too surprised I found it at Supply House as I have found some other great adaptation pieces here before.
Dan
Malo, Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for carrying this item at that price.

These are not always easy to get locally. Supply House had them reasonably priced online and they are good quality and arrived when I needed them.
Other neighbor
Corvallis, Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally!

This is an awesome little adapter to go from PVC to PEX. Installed it a week ago and no leaks! Before this it was such a pain to go from PVC to PEX not anymore. I highly recommend this product.
Greg
Boston, MA
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy