Apply to be a TradeMaster!
Main product image of 3/4" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PVC x 1" PEX Crimp Straight Adapter (Lead Free)

SKU:
645X43P
Rating:
(0)
Q&A:
(0)
3/4" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$17.05 each
BOX UP & SAVE 6%
$322.00 box of 20
$16.10 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
PVC x PEX Crimp Thread Type
Product Highlight: Lead Free
Yes

Description

–
3/4" PVC x 1" PEX Crimp Straight Adapter (Lead Free)
  • A perfect fitting to transition from a PVC service line to PEX piping system
  • Great transition fitting for irrigation systems

Specs

–
Thread Type:

PVC x PEX Crimp

Size:

3/4" x 1"

PEX Size:

3/4"

Application:

Plumbing

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC x 3/4" PEX Crimp Straight Adapter (Lead Free)
SKU: 645X3P
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy