Apply to be a TradeMaster!
Main product image of 1-1/2" PVC x 1-1/2" MIP PVC Thread Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" PVC x 1-1/2" MIP PVC Thread Adapter (Lead Free)

SKU:
646-PG6
Rating:
(0)
Q&A:
(0)
1-1/2" PVC x 1-1/2" MIP PVC Thread Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$52.40 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
PVC x MNPT
This item replaces: 646-P6

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
PVC x MNPT Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fittings for connecting PVC irrigation lines to copper water service systems

Specs

–
Size:

1-1/2"

Connection Type:

PVC x MNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy