Apply to be a TradeMaster!
Main product image of 3/4" PVC x 3/4" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom

3/4" PVC x 3/4" MIP MetalHead Straight Adapter

SKU:
646-PG3
Rating:
(5)
Q&A:
(0)
3/4" PVC x 3/4" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$10.46 each
BOX UP & SAVE 12%
$459.50 box of 50
$9.19 each
In Stock
In Stock
Get 96 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PVC x MNPT Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fi ttings for connecting PVC irrigation lines to copper water service systems

Specs

–
Size:

3/4"

Connection Type:

PVC x MNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great!

Used to transition from copper to pvc. Works flawlessly.
Shannon
Yuma, Az
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect to connect my Mitsubishi PVA AHU condensate line at the unit and switch to PVC all in one fitting.
James
York PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

Same review on the other set I bought......Wish I had known about these earlier. I saw these on youtube and I tried and love these fittings. I hate ending PVC with plastic threads that are going into a metal hose bib. The plastic threads seam to strip or leak easily. These fittings give you some real metal on metal threads. So if you have a heavy hand like me you won't damage the threads. I am not a professional, just a guy that tries to do as much of my own repairs as I can. Also if you're wondering, you glue them on regularly with glue. Somehow they have the fitting crimped onto the PVC fitting inside. I have noticed that the brass sleeve will spin on the PVC insert but so far no leaks. I own a laundromat and used these on some repairs I had to do for my cold water behind some machines. All my hot water is copper so I have no idea how they would hold up to hot water but I don't see why they wouldn't work if you had to use them on a hot water supply. Again not a plumber. But I really like having metal threads on the end of PVC.
Jamie
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent working product

Great transition connector to use between copper tubing and pvc pipe. I used it for irrigation system.
Dino
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Interesting design and well made
Pman
Los Alamos NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy