Apply to be a TradeMaster!
Main product image of 1-1/4" PVC x 1-1/4" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom

1-1/4" PVC x 1-1/4" MIP MetalHead Straight Adapter

SKU:
646-PG5
Rating:
(3)
Q&A:
(0)
1-1/4" PVC x 1-1/4" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$22.85 each
BOX UP & SAVE 5%
$217.10 box of 10
$21.71 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
PVC x MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/4"

Connection Type:

PVC x MNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This is amazing

This allows you to connect a brass ball valve to a PVC line. Works beautifully. The Sioux Chief Metalhead line is my go to transition fittings.
Site-r
Plains Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great For Jet Pump

Used this fitting for suction side of a Goulds Js10 jet pump for irrigation system. Threaded a brass 1.25 nipple into the pump and then a brass check valve and then used this fitting to thread into check valve and then glue pvc street 90 into this fitting and glued that to the top of the shallow well pvc pipe. I don't like having many threaded connections on my suction side but this fitting worked awesome and looks good also. It's something different and people are like I didn't even know these existed there awesome. I got so many people ordering these from supply house.👍
Irrigator Steve from NJ
Manahawkin NJ
1 years ago
Was this review helpful to you?

Nice fitting

Well made, but does not work on my project. Does not quite fit my pump value. A little too small. Looking for a little larger. Will probably call in and may return if I can reorder the correct size. Value shipped promptly, and well packaged. I am just a weekend novice at plumbing, so when it didn't fit, it was all my mistake.
Backpaddler
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy