Apply to be a TradeMaster!
Main product image of 2" PVC x 2" FIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom

2" PVC x 2" FIP MetalHead Straight Adapter

SKU:
647-PG7
Rating:
(0)
Q&A:
(0)
2" PVC x 2" FIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$95.74 each
In Stock
In Stock
Get 3 Thu, Oct 8
Size: 
2"
1"
Connection Type: 
PVC x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
PVC x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Features
  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fi ttings for connecting PVC irrigation lines to copper water service systems

Specs

–
Size:

2"

Connection Type:

PVC x FNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy