Apply to be a TradeMaster!
Main product image of 2" PVC x 2" Male CTS MetalHead Press-Fit Adapter
Magnifying glass
Hover image to zoom

2" PVC x 2" Male CTS MetalHead Press-Fit Adapter

SKU:
685-P7
Rating:
(0)
Q&A:
(0)
2" PVC x 2" Male CTS MetalHead Press-Fit Adapter
Magnifying glass
Hover image to zoom
$38.34 each
BOX UP & SAVE 2%
$187.85 box of 5
$37.57 each
In Stock
In Stock
Get 10 Fri, Nov 27
Size: 
2"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
PVC x Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
PVC x Press Connection

Description

–
2" PVC x 2" Male CTS MetalHead Press-Fit Adapter

Product Features
  • Mechanical connection only
  • A one-piece compact male CTS fitting to transition from copper to PVC
  • Male CTS fitting end is copper tube size, which makes it Press-Fitting and Push Fitting Compatible

Specs

–
Size:

2"

Connection Type:

PVC x Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy