Apply to be a TradeMaster!
Main product image of 3/4" PVC x 3/4" FIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom

3/4" PVC x 3/4" FIP MetalHead Straight Adapter

SKU:
647-PG3
Rating:
(1)
Q&A:
(0)
3/4" PVC x 3/4" FIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$15.75 each
BOX UP & SAVE 12%
$690.50 box of 50
$13.81 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PVC x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fi ttings for connecting PVC irrigation lines to copper water service systems

Specs

–
Size:

3/4"

Connection Type:

PVC x FNPT

Application:

Plumbing

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" PVC x 1" Male CTS MetalHead Press-Fit Adapter
SKU: 685-P4
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wish I had known earlier

Wish I had known about these earlier. I saw these on youtube and I tried and love these fittings. I hate ending PVC with plastic threads that are going into a metal hose bib. The plastic threads seam to strip or leak easily. These fittings give you some real metal on metal threads. So if you have a heavy hand like me you won't damage the threads. I am not a professional, just a guy that tries to do as much of my own repairs as I can. Also if you're wondering, you glue them on regularly with glue. Somehow they have the fitting crimped onto the PVC fitting inside. I have noticed that the brass sleeve will spin on the PVC insert but so far no leaks. I own a laundromat and used these on some repairs I had to do for my cold water behind some machines. All my hot water is copper so I have no idea how they would hold up to hot water but I don't see why they wouldn't work if you had to use them on a hot water supply. Again not a plumber. But I really like having metal threads on the end of PVC.
Jamie
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy