Apply to be a TradeMaster!
Main product image of 1" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)

SKU:
648-CG4FP
Rating:
(1)
Q&A:
(0)
1" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$88.42 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Sioux chief 648 series brass ball valves shall be used where a 1/4-turn valve is necessary. The stem is blowout-proof and the joints are lead-free solder. Features:
  • Chrome-plated ball, blowout-proof stem
  • Lead-free solder joint

Specs

–
Size:

1"

Length (Inches):

8"

Connection Method:

CPVC

Connection Type:

CPVC x CPVC

Type:

1/4 Turn

Handle Style:

Lever

Material:

Brass

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy these valves again.

These lever handle ball valves are much easier to turn than the straight CPVC ball valves.
KP
Va.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy