Apply to be a TradeMaster!
Main product image of 1/2" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)

SKU:
648-CG2FP
Rating:
(0)
Q&A:
(0)
1/2" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$30.87 each
BOX UP & SAVE 8%
$283.80 box of 10
$28.38 each
In Stock
In Stock
Get 39 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Sioux chief 648 series brass ball valves shall be used where a 1/4-turn valve is necessary. The stem is blowout-proof and the joints are lead-free solder. Features:
  • Chrome-plated ball, blowout-proof stem
  • Lead-free solder joint

Specs

–
Size:

1/2"

Length (Inches):

4-1/2"

Connection Type:

CPVC x CPVC

Connection Method:

CPVC

Type:

1/4 Turn

Handle Style:

Lever

Material:

Brass

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CPVC x MIP Brass Straight Adapter (Lead Free)
SKU: 646-CG2
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy