Shop Resideo Sale
Main product image of 3/4" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)

Brand:
Sioux Chief
SKU:
648-CG3FP
Rating:
(3)
Q&A:
(0)
3/4" CPVC MetalHead Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$43.45 each
In Stock
In Stock
Get 85 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CPVC x CPVC Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Sioux chief 648 series brass ball valves shall be used where a 1/4-turn valve is necessary. The stem is blowout-proof and the joints are lead-free solder. Features:
  • Chrome-plated ball, blowout-proof stem
  • Lead-free solder joint

Specs

–
Size:

3/4"

Length (Inches):

6"

Connection Type:

CPVC x CPVC

Connection Method:

CPVC

Type:

1/4 Turn

Handle Style:

Lever

Material:

Brass

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" CPVC CTS 90° Elbow (Socket)
SKU: 4106-007

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product works great, would purchase again if needed

Very easy to use, fast and you can turn on the water immediately. No need to wait for the glue to dry
Pa
Haymarket vA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality built and great function

This Sioux Chief shut off valve is exactly what I ordered. Functions as expected, arrived on time and as described. Easy install on to CPVC pipe. Great Quality fitting.
Alex H
Palm City, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid replacement for the plastic valves

Bought this to replace a cheap all plastic valve that was hard to turn. So far so good.
KC
Hartford
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy