Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PEX Press Fittings
PEX Press Tools & Sleeves
3/4" Stainless Steel PEX Sleeve (Bag of 100)
Brand:
Sioux Chief
SKU:
649TX3
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry 649TX3
Unavailable since June 27, 2026
Size:
3/4"
1/2"
3/4"
1"
1/2"
3/4"
1"
Product Highlights
–
3/4"
ASTM F1807 Standards Met
PEX
Stainless Steel
Description
–
PowerPEX ASTM F1807 V-Sleeve
Visibility of tube fully inserted in sleeve and to tube stop on fitting
V-Sleeves are to be used with ASTM F1807 and F2159 PEX fittings in conjunction with any SDR9 PEX tubing manufactured to the ASTM F876 or ASTM F877
360° visibility of crimped sleeve
360° compression on all sealing surface areas
Sleeve can be pre-loaded onto fitting or tube
V-Sleeve must be installed using a Sioux Chief 305-8_TX compression tool
Third-party tested to ASTM F877, UPC listed
Specs
–
Size:
3/4"
Application:
Plumbing
Standards Met:
ASTM F1807
Tubing Compatibility:
PEX
Material:
Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Trust these sleeves
I am a plumbing contractor and I use these all the time. The only failures I ever had were the ones I forgot to crimp.
Mikey
Upper Michigan
11 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video