Apply to be a TradeMaster!
Main product image of 1" Stainless Steel PEX Sleeve (Bag of 25)
Magnifying glass
Hover image to zoom

1" Stainless Steel PEX Sleeve (Bag of 25)

SKU:
649TX4
Rating:
(0)
Q&A:
(0)
1" Stainless Steel PEX Sleeve (Bag of 25)
Magnifying glass
Hover image to zoom
$44.20 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Stainless Steel

Description

–
PowerPEX ASTM F1807 V-Sleeve
  • Visibility of tube fully inserted in sleeve and to tube stop on fitting
  • V-Sleeves are to be used with ASTM F1807 and F2159 PEX fittings in conjunction with any SDR9 PEX tubing manufactured to the ASTM F876 or ASTM F877
  • 360° visibility of crimped sleeve
  • 360° compression on all sealing surface areas
  • Sleeve can be pre-loaded onto fitting or tube
  • V-Sleeve must be installed using a Sioux Chief 305-8_TX compression tool
  • Third-party tested to ASTM F877, UPC listed

Specs

–
Size:

1"

Application:

Plumbing

Standards Met:

ASTM F1807

Tubing Compatibility:

PEX

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy