Apply to be a TradeMaster!
Main product image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male CPVC (Lead Free)
Magnifying glass
Hover image to zoom

Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male CPVC (Lead Free)

SKU:
660-V82B
Rating:
(0)
Q&A:
(0)
Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male CPVC (Lead Free)
Magnifying glass
Hover image to zoom
$11.06 each
In Stock
In Stock
Get 111 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CPVC Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
Sioux Chief 660 Series piston-type water hammer arresters shall be required in piping systems. Water hammer arresters shall have sufficient volume of air to dissipate the calculated kinetic energy generated in the piping system. Arresters shall be effective when installed at any angle. Arresters shall be approved for installation with no access panel required. Water hammer arresters shall be ANSI/ASSE 1010 2004 certified. Arresters shall be sized and placed per manufacturer’s instructions.

Materials
  • Arrester body: type L copper tube
  • Piston: poly piston with two EPDM o-rings
  • Fitting: no-lead brass or copper
  • Piston lubrication: Dow-Corning, 111 FDA approved silicone compound

  • Straight sweat arresters are compatible with press-fitting systems, such as Viega ProPress and all push-fitting systems
  • CPVC solvent weld arresters install on 1/2' CPVC tube or fittings in rough-in or retrofit applications
  • Products marked with the "No Lead" icon comply with national, no lead product material requirements and also comply with NSF 61, which allows the product to contain no more than 0.25% lead
  • All MiniResters are AA size

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Method:

CPVC

Connection Type:

CPVC

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy