Apply to be a TradeMaster!
Main product image of 1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Chrome)

Brand:
Plumbshop
SKU:
PLB105X-P
Rating:
(13)
Q&A:
(0)
1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$7.36 each
In Stock
In Stock
Get 445 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Body Pattern: 
Angle

MANUALS (3)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Plumbshop offers a full line of water stops used to control water flow to household fixtures. The straight stop is used where the water supply enters from the floor.

Features:
  • Forged brass body
  • Compatible w/ CPVC tubing
  • For use in potable water distribution systems
  • 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F
  • Pressure rating: 125 PSI maximum
  • No Lead
  • IAPMO and CSA Approved

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

Nominal CPVC

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Finish
Material
Product Type
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Chrome)
1/2" Nom CPVC x 3/8" OD Comp. 1/4 Turn Angle Stop, Lead Free (Chrome)
SKU: PLB105X-P
(13)
Chrome
Brass
Supply Stop
1/2"
3/8"

You May Also Need

3/4" CPVC Ball Valve (Solvent)
SKU: CVBVS075
Bluefin

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Good service, I will recommend in my circle.

It's inter changeable so it's work for me this time.
Chitt
Dumfries VA-22026
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fluidmaster fill valve

My community was built with plastic Accor stops and supply lines. These valves work great on the CPVC stub outs.
Reloader 72
Wimauma FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great shut off valve for CPVC plumbing

I live in a community where the builder used cheap Accor plastic valves. These are an easy replacement as long as one can get the plastic valve off. I am usually able to add a section of new pipe with this valve. The price is excellent.
Reloader 72
Wimauma FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price

I use these to change out builder grade FlowTite valves. Works great. One can actually replace part of this valve down the road . The glued section is threaded on the front end. Love these.
Reloader
Wimauma, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 ich CPVC stop with quarter turn

I replace a lot of cheap builder grade Accor valves. If the plastic valve doesn't come off clean, I end up cutting them off which damages the pipe and shortens it. I cut off the section of damage d pipe or glue on one of these. They work GREAT ! It saves me a lot of time.
Reloader
Wimauma, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

GOOD - QUALITY
EJ
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again!!!!!

It was a little more than I wanted to pay but it was the only solution for a replacement. Worked out great, therefor I would purchase it again. Dwight
kaydees
The Villages, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product at very good price

good quality and very easy to install, the delivery was reasonably fast
evaro
miami
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

It's half the price if what they sell at the box store and so far it has worked as it should. No complaints.
Grev
Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything is good

Valves were up to par
William Morrell
St Augustine Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy