Shop Resideo Sale
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Multi Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Multi Turn Angle Stop, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASM058-038
Rating:
(8)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Multi Turn Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.25 each
BOX UP & SAVE 16%
$52.70 box of 10
$5.27 each
In Stock
In Stock
Get 5,878 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2" x 3/8"
1/2" x 3/8" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
Nominal Compression

This item replaces: 29-1019, 29-1019LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

OCR19X-C 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated) is a suggested alternative for applications with hard water conditions.

Features:

  • Multi-Turn
  • 5/8" OD Comp x 3/8" OD
  • Compression Outlet

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Lead Free:

Yes

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Inlet Type:

Nominal Compression

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Size
Brass
Chrome
Supply Stop
1/2" x 3/8"
1/2"
Brass
Chrome
Supply Stop
1/2" x 3/8"
1/2"

You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Multi Turn Straight Stop, Lead Free (Chrome)
SKU: SSM058-038
Bluefin

Product Reviews

4.38 out of 8 reviews
86% would recommend this product
4.38
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

was sent to the wrong location

Was sent to our shop in AZ ; was supposed to go to Boston . and we only received a portion or the order
None
PHX AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great product
Terry
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I have not had a customer complaint about this product
MD Hanyman
Dallas Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price if you need quantities

Good quality but not as good as Brass Craft I haven't had any problems with these but I will see how long they will stay functional . Much of my costumers have hard water and nothing seems to last. I normally use compression connections for these as the are simple to change in future projects.
Plumbski
Mt Arlington NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price anywhere.

The price they want for this common plumbing item in a big box or hardware store is simply ridiculous. This product is high quality and came quickly. Top quality product delivered in a timely manner at a great price.
Walter
Paris, Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

quick ship
Robert
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order this product again.

Great product, very affordable price. I like the convenience of buying them by the box. I like the fact that my order was shipped immediately.
Glo
San Diego, Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Multi turn valve

Excellent shutoff and great price
Ed
Billerica mass
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy