Apply to be a TradeMaster!
Main product image of 1" Copper Manifold w/ 1/2" Crimp Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom

1" Copper Manifold w/ 1/2" Crimp Ball Valves, Lead Free (4 Outlets)

SKU:
672XV0442
Rating:
(20)
Q&A:
(4)
1" Copper Manifold w/ 1/2" Crimp Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom
$108.21 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
PowerPEX BranchMaster 1" Male Sweat x 1" Female Sweat Copper Manifold with 1/2" Crimp Valved Outlets
  • 1" Type L copper trunk
  • Branches are 2" on-center (unless noted)

Specs

–
Type:

Open

Number of Outlets:

4

Loop Size:

1/2"

Lead Free:

Yes

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Loop Size
Lead Free
Supply Size
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
SKU: CM4-100SCA-PXV
Open
4
1/2"
Yes
1"

Product Reviews

4.85 out of 20 reviews
95% would recommend this product
4.85
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Nice product - fits the need, but I have some reservations

This wasn't exactly what I was looking for but it's adaptable so it met my needs. I ran into a problem - 2 of the PEX valves had a very slow leak. If it was a heating loop, it wouldn't be problem, but I want to shut off some water lines for the winter. Supply House will exchange it but I would need to tear it out of the system. They gave me contact info for Sioux Chief so I called them. The valves are brazed in and they don't supply just the valves but I will order a new unit and try swapping out the valve guts. Stay tuned.
VS

Most Liked Negative Review

be gentle

works fine, no leaks but the 1/2pipe joint is fragile where it enters the 1" pipe. Not very rugged.
Showing 1-10 of 20 reviews

this manifold work well

good price good manifold
big G
Lake George N Y
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Had to use this with another manifold so I could have enough outlets and the ability to shut off individual faucets. Came to me well packaged and in great shape, no leaks after install and worked exactly as it should
JSDIY
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" Copper Manifold Work's Well

This is a quality manifold that will be around for a long time.
JRH_ATL
Atlanta
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product - fits the need, but I have some reservations

This wasn't exactly what I was looking for but it's adaptable so it met my needs. I ran into a problem - 2 of the PEX valves had a very slow leak. If it was a heating loop, it wouldn't be problem, but I want to shut off some water lines for the winter. Supply House will exchange it but I would need to tear it out of the system. They gave me contact info for Sioux Chief so I called them. The valves are brazed in and they don't supply just the valves but I will order a new unit and try swapping out the valve guts. Stay tuned.
Gil
Pocono Mountains, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Exactly what I needed.
kse
Pittsburgh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would recommend this

Instead of buying a manifold block for pex I used this . Great product
gtplumber
pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality valves and coonections

This product exceeded my expectations. I will put more of these in in future installations.
Mac
Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again , cheapest place to buy it

Radiant heat in home
Gene
Fairlee, VT 05045
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

I needed three branch manifolds with valves and you had it. Installed and perfect. Purge is a breeze with this. Delivered almost on the previous day!
wilhams
Boyertown Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean Installation

Using one on the source and one on the return, I can isolate a run when working on a different part of the system, which makes getting air out of the system easier.
JES
Pittsburgh, Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is this manifold compatible with 1/2" Rifeng PEX tubing (with copper crimp sleeves)?

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Are the valves standard or full port?

Asked by Geok415 13 years ago

Add your answer

* Required Field
-

These valves appeared to be full port valves.

Was this review helpful to you?
-

They are 1/4 turn ball valves.

Was this review helpful to you?

Q: What is a Crimp Ball Valves? I need I think 95606 and 672xv0342 but not sure what the 1/2 connections hook to. Will a 1/2 pex tubing slide on and then get crimped?

Asked by Mike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

1/2" PEX can be crimped to the valves using an appropriate ring and crimping tool. The valves allow each line to have a shut-off.

Was this review helpful to you?
-

Classification: UNCLASSIFIED Caveats: FOUO Not sure exactly what you have going, but if you buy the "pex" manifold (pre-made, looks pretty and works great) then whatever you are using to crimp the rest of your system will work fine. I have made my own manifolds on earlier shops and they worked, but did not look as nice, nor function as well. I have had the pre-made ones on my current 48'X52' shop system for 3 years now and have not been disappointed. Mike Yaeger Montana

Was this review helpful to you?

Q: What are the valves on center and the overall length of the manifold

Asked by Butch 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The valves are spaced 2" apart on center and the total length of the manifold is 8.75".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy