Apply to be a TradeMaster!
Main product image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)

Brand:
Bluefin
SKU:
CM4-100SCA-PXV
Rating:
(3)
Q&A:
(0)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom
$81.92 each
In Stock
In Stock
Get 144 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
1" Male Sweat x 1" Female Sweat Copper Manifold with 1/2" Crimp Valved Outlets

Specs

–
Type:

Open

Number of Outlets:

4

Loop Size:

1/2"

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Brass Alloy:

C46500

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Loop Size
Lead Free
Fitting System Compatibility
CURRENT ITEM
Product Image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
SKU: CM4-100SCA-PXV
(3)
Open
4
1/2"
Yes
Crimp
Clamp
1" Copper Manifold w/ 1/2" Crimp Ball Valves, Lead Free (4 Outlets)
SKU: 672XV0442
Open
4
1/2"
Yes
Clamp
Crimp

You May Also Need

1" Copper Cap
SKU: 30632
Elkhart

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works well, but valves are a little too close together

Once installed, the manifold works well: the valves turn easily and do not leak. However, it was a title difficult getting the crimping tool between the stub-outs, a larger spacing between the valves would help this.
Mike D
Troy, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Quality product
Jac
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the price on this product

This is a great radiant floor manifold for the money and I have had zero issues with leaking at the ball valves.
The fixer
Asheville NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy