| Type: | Closed |
|---|---|
| Application: | Plumbing |
| Number of Outlets: | 8 |
| Supply Size: | 1" |
| Loop Size: | 1/2" |
| Supply Connection: | Sweat x Spin Closed |
| Material: | Copper |
| Fitting System Compatibility: | Clamp Crimp |
| Tubing Compatibility: | PEX |
| Operating Temp Range: | 35 to 140° F |
| Operating Pressure: | 20 to 60 PSI |
| Lead Free: | Yes |