Apply to be a TradeMaster!
Main product image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops , 3" O.C. (11 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops , 3" O.C. (11 Outlets)

SKU:
6784L-11313
Rating:
(2)
Q&A:
(0)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" Sweat Loops , 3" O.C. (11 Outlets)
Magnifying glass
Hover image to zoom
$75.70 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
11
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
Copper
Product Highlight: Lead Free
Yes

Description

–
BranchMaster 1" Male Sweat × 1" Female Sweat Trunk w/ 1/2" Male Sweat branches
  • 1" Type L copper trunk
  • Branches are 3" on-center
  • Press-fitting compatible

Specs

–
Number of Outlets:

11

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Tubing Compatibility:

Copper

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" Copper Adapter Brass Ball Valve (Lead Free)
SKU: LF4805050
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works well for thermosiphon solar water heater

Ordered two of these when I rebuilt my solar water heater. Delivered in a timely fashion Pipes sweated on well without issue.
Greg
Clearwater, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This manifold was affordable and made my installation fast.

This manifold was fast, and easy to use and creates a neat final product. I had to cut off one outlet because I only needed ten zones and soldered PEX adaptors onto them. Way less work and much less expensive than building this out of 1"x1"x1/2" reducing tees! Plan to use this next time I do a radiant floor system.
Dan
Kent WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy