Apply to be a TradeMaster!
Main product image of 1/2" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
Magnifying glass
Hover image to zoom

1/2" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)

SKU:
685-C2
Rating:
(2)
Q&A:
(0)
1/2" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
Magnifying glass
Hover image to zoom
$5.33 each
BOX UP & SAVE 6%
$99.80 box of 20
$4.99 each
In Stock
In Stock
Get 399 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Connection Type
CPVC x CTS Connection

Description

–
1/2" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)

Product Features
  • Mechanical connection only
  • A one-piece compact male CTS fitting to transition from copper to CPVC
  • Male CTS fitting end is copper tube size, which makes it Press-Fitting and Push Fitting Compatible

Specs

–
Size:

1/2" x 1/2"

Connection Type:

CPVC x CTS

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
SKU: 685-C4
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Hard to find fitting

Im a homeowner and needed a fitting that would go from copper to cpvc without threads. These guys have it. Thanks
Just me
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Part

This part works perfect for my project. Price was good. Supply House has harder to find parts. Quick delivery and great website.
DRZ400SY
Tall Timbers, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy