Apply to be a TradeMaster!
Main product image of 1" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
Magnifying glass
Hover image to zoom

1" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)

SKU:
685-C4
Rating:
(0)
Q&A:
(1)
1" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
Magnifying glass
Hover image to zoom
$10.28 each
BOX UP & SAVE 6%
$193.40 box of 20
$9.67 each
In Stock
In Stock
Get 145 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Connection Type
CPVC x CTS Connection

Description

–
1" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)

Product Features
  • Mechanical connection only
  • A one-piece compact male CTS fitting to transition from copper to CPVC
  • Male CTS fitting end is copper tube size, which makes it Press-Fitting and Push Fitting Compatible

Specs

–
Size:

1" x 1"

Connection Type:

CPVC x CTS

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CTS CPVC Cap (Socket)
SKU: 4147-010

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I pro press onto this fitting or is it too close to the cpvc connection

Asked by FloRyte 12 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi FloRyte! Yes, the Male CTS end is long enough to make it Press-Fitting and Push Fitting Compatible. (Approved for ProPress/Copper Press)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy