Apply to be a TradeMaster!
Main product image of 3/4" PVC x 3/4" Male CTS MetalHead Press-Fit Adapter
Magnifying glass
Hover image to zoom

3/4" PVC x 3/4" Male CTS MetalHead Press-Fit Adapter

SKU:
685-P3
Rating:
(2)
Q&A:
(0)
3/4" PVC x 3/4" Male CTS MetalHead Press-Fit Adapter
Magnifying glass
Hover image to zoom
$8.29 each
In Stock
In Stock
Get 122 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PVC x Press Connection

Description

–
3/4" PVC x 3/4" Male CTS MetalHead Press-Fit Adapter

Product Features
  • Mechanical connection only
  • A one-piece compact male CTS fitting to transition from copper to PVC
  • Male CTS fitting end is copper tube size, which makes it Press-Fitting and Push Fitting Compatible

Specs

–
Size:

3/4"

Connection Type:

PVC x Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/4" CPVC x Male CTS MetalHead Press-Fit Adapter (LF)
SKU: 685-C3
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Time saver

Transition from pvc to copper press with a simple glue joint. Nice@
Bud
Tucson az
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great for tapping into a PVC irrigation line and transition to copper press for backflow installations. I've used them for schedule 40 and Class 200 irrigation pipe with no issues.
1st Due
Berkeley County SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy