Apply to be a TradeMaster!
Main product image of OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arrester Std. Pk, 1/2" Sweat, 1/2" MIP (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arrester Std. Pk, 1/2" Sweat, 1/2" MIP (Lead Free)

SKU:
696-G2313MF
Rating:
(2)
Q&A:
(0)
OxBox Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arrester Std. Pk, 1/2" Sweat, 1/2" MIP (Lead Free)
Magnifying glass
Hover image to zoom
$60.77 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Male Threaded
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
ABS
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • With two Mini-Rester water hammer arresters
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" female sweat shank connection

Specs

–
Application:

Washing Machine

Outlet Size:

3/4"

Product Type:

Washing Machine Outlet Box

Outlet Type:

Male Threaded

Inlet Size:

1/2"

Inlet Type:

Sweat

Material:

ABS

Features:

1/4 Turn Ball Valves

Lead Free:

Yes

Max Temp (F):

250°F

Max Pressure (PSI):

150

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
SKU: 33895
Oatey

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice, clean and compact.

This setup has allowed me to setup my supplies and drains in a very tight spot because they can be separated. It also handles my condensate by adding an additional accessory.
Drummernaut
Everett, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sort of what I needed

Hello, The product is the lead free version which is all I would use even though I use a backflow preventer in all cases where backflow could pose a water risk. These are significantly overpriced compared to the regular lead version. The product provided a compact hammer arrester and valve and that is why I purchased it, but the supply house listing is incorrect, this is 1/2 sweat only, the threads are compression, not mip. I had to take it apart to sweat because I think the heat would damage the box. Supply house should correct this in their description.
Andrew
Suburb of nyc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy