Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Lavatory Outlet Box w/ 2 Valves
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Lavatory Outlet Box w/ 2 Valves

Brand:
Bluefin
SKU:
LB050PX
Rating:
(9)
Q&A:
(0)
1/2" PEX Crimp Lavatory Outlet Box w/ 2 Valves
Magnifying glass
Hover image to zoom
$32.88 each
BOX UP & SAVE 17%
$273.40 box of 10
$27.34 each
In Stock
In Stock
Get 231 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Features:
  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections

Specs

–
Product Type:

Lavatory Outlet Box

Application:

Lavatory

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSI):

150

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Outlet Size
Outlet Type
Inlet Size
CURRENT ITEM
Product Image of 1/2" PEX Crimp Lavatory Outlet Box w/ 2 Valves
1/2" PEX Crimp Lavatory Outlet Box w/ 2 Valves
SKU: LB050PX
(9)
Lavatory Outlet Box
Lavatory
3/8"
Compression
1/2"
Lavatory Outlet Box
Lavatory
3/8"
Compression
1/2"

You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

4.33 out of 9 reviews
89% would recommend this product
4.33
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
22%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

The picture is not what you'll receive.

False advertising. Find another supply warehouse, there are tons online.
Chris
New England
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fantastic shipping and response times

Great product and fantastic shipping and response times. Used for my basement bathroom plumbing to make it easy
Dave
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

.Great product

This pex to compression fitting distribution box was the answer to to my domestic water project. It was easily installed .
Kit
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Attractive and straightforward to install, but…

It does not include the plastic tabs necessary to quickly and easily mount it between 16 inch studs. I wouldn't even minded buying them separately if I had known, but they can't be that expensive: why don't they just include them?
Nobody important
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not include dust cover.

Unless you include the plastic packaging, there is not a dust cover.
Scott
Concord, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Was simple to install and add standard hoses rather than compression, I even switched the valves so I could mount it upside down with the colors correct to faucet
Nolan
CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item, ideal for a custom bidet shower

Hard to find in-stores, quality item. I made a custom bidet shower using this. Most of the off the shelf ones come as cold water supply only and in cold weather states, that is an unpleasant experience. So I extended cold and hot water lines from the vanity and installed this behind the toilet. Then installed a "Auto Faucet Hot Cold Water Mixing Valve/Thermostatic Temperature Control valve" and taking an out from that to the bidet. It is a wonderful feeling to have, if you know what I mean! :)
ykp
Detroit, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

For a toilet bidet using hot and cold mixed.
Bobbolt
W-B, Pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I've not installed this box yet because the wrong one was shipped. But upon calling Supply House they immediately sent the correct one and arranged for the return. Received replacement in a few days!
Mike
SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy