Shop Resideo Sale
Main product image of 2" PVC No Caulk JackRabbit Shower Drain w/ Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" PVC No Caulk JackRabbit Shower Drain w/ Stainless Steel Strainer

SKU:
827-2J
Rating:
(10)
Q&A:
(0)
2" PVC No Caulk JackRabbit Shower Drain w/ Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$37.43 each
In Stock
In Stock
Get 106 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel

Description

–
  • Perfect for replacement applications when workspace is restricted
  • Brass body, locknut and pressure plate washer with elastomer no-caulk gasket

Specs

–
Type:

Shower Drain

Size:

2"

Material:

PVC

Finish:

Stainless Steel

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Shower Drain Brass Body w/ Snap In 18-Gauge Strainer
SKU: 827-2B
Sioux Chief
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Better than the standard

Had to fit the new shower drain in a tight space against a floor joist so it was impossible to get the nut on with the drain pan already installed over 10 years ago. This made my life so much easier and no leaks!!
VS

Most Liked Negative Review

Good product but pictures are Misleading

I really like the product but was disappointed it is not made in the USA as depicted in pictures. It is made in China.
Showing 1-10 of 10 reviews

Good product but pictures are Misleading

I really like the product but was disappointed it is not made in the USA as depicted in pictures. It is made in China.
B
Arkansas
2 years ago
Was this review helpful to you?

Awesome Design

This Is The Only Shower Drain I Carry Now
Nate
Michigan
2 years ago
Was this review helpful to you?

I would definitely buy this again...for another shower

If you want piece of mind knowing that the shower drain assembly isn't going to loosen up and start to leak, this is the product to go with.
T
San Diego, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i always use this to replace leaking shower drain fittings

very easy and quick repair for showers
Dave
Cle,Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than the standard

Had to fit the new shower drain in a tight space against a floor joist so it was impossible to get the nut on with the drain pan already installed over 10 years ago. This made my life so much easier and no leaks!!
Joe
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lifesaver

Best option for showers in concrete floors
DXN
Rochester, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great for replacement
MDK
Thompson
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hopefully I won't have to buy this again.

Came as advertised, came when promised, easy to install, works perfectly. Thanks
EJ
Graham NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy to install

No big wrenches or slippage just tighten by hand then 4 bolts
Cowboy Plumbing LLC
Medford oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product!

This is the best shower drain to use for shower drain replacements!!!
Mr.Abstract
Joppa, Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy