Apply to be a TradeMaster!
Main product image of 4" PVC FinishLine Adjustable Rough-In Floor Drain Coring Plug (Hub)
Magnifying glass
Hover image to zoom

4" PVC FinishLine Adjustable Rough-In Floor Drain Coring Plug (Hub)

SKU:
832-4PF
Rating:
(1)
Q&A:
(0)
4" PVC FinishLine Adjustable Rough-In Floor Drain Coring Plug (Hub)
Magnifying glass
Hover image to zoom
$20.26 each
In Stock
In Stock
Get 69 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Finish
Polymer
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Sioux Chief 832 series FinishLineTM adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall allow adjustment before and AFTER the concrete pour. Strainer shall meet applicable load requirements for intended use. Trap primer port shall be threaded 1 /2” FIP for optional connection. Designed in accordance with ASME A112.6.3-2001.

Specs

–
Size:

4"

Finish:

Polymer

Material:

PVC

Application:

Schedule 40

Strainer Shape:

Round

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3" PVC Hub Fit Floor Sink (Sink Only)
SKU: S59003
Jones Stephens
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Souix chief finish line core and inserts

Soiux chief, finish line products are the greatest thing since flat bread
Captain OCD
Up a hollar in eastern ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy