Apply to be a TradeMaster!
Main product image of 2" x 3" PVC On-Grade Schedule 40 Adjustable Floor Drain w/ Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom

2" x 3" PVC On-Grade Schedule 40 Adjustable Floor Drain w/ Nickel Bronze Strainer (Hub)

SKU:
842-2PNR
Rating:
(4)
Q&A:
(0)
2" x 3" PVC On-Grade Schedule 40 Adjustable Floor Drain w/ Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom
$59.46 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 3"
Product Highlight: Material
PVC
Product Highlight: Finish
Nickel Bronze
Product Highlight: Connection Type
Socket Connection

Description

–
Sioux Chief 842 Series adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall have a Sch. 40 hub connection, which conforms to ASTM D2665 (PVC) or D2661 (ABS). Connection to drainage system shall be made with a solvent weld joint to ABS/PVC pipe. Strainer of floor drain shall fasten into female threaded brass inserts. Strainer shall be heel-proof and meet applicable load requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection.

Features:
  • Acme threads are stronger than pipe threads and prevent cross-threading
  • Pre-threaded trap primer port for knockout connection
  • Ductile iron head adapter available
  • For use in pedestrian traffic areas
  • Fits over 2" pipe, inside 3" pipe

Specs

–
Type:

Shower Drain Strainer

Size:

2" x 3"

Strainer Shape:

Round

Material:

PVC

Finish:

Nickel Bronze

Connection Type:

Socket

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC Adjustable Floor Cleanout
SKU: CO2450-PV4
Zurn
2" PVC DWV P-Trap
SKU: P706X-020
3" PVC DWV P-Trap
SKU: P706X-030

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

High quality

High quality all around with nice solid brass insert with matching brass ring.
LOC
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Garage floor drain
island
ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This one does not come with the rough in plug!

These are super high quality drains. The "Finish Line" system is awesome but you have to order the drain with the rough-in plug for less than $1 more. I bought two of these by mistake and returned them and got the complete kit. With the kit, a flat plastic cover is included that you substitute for the adjustable drain grate. You set the drain body at the correct grade with the convenient screw adjust then after finishing the floor flush, can unscrew the cap when you are ready. Leave the plug in during construction. Read the Finish Line brochure (link is available).
Arioda
Pac NW
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robust Floor Drain, adjustable height

This drain was used for a retrofit where the client was adding a ceramic tile floor to a basement room. The adjustable height is great, and allowed me to install the new drain, install the new tile, and precisely dial in the final drain height before grouting the floor. Very high quality, very good design.
Thomas the Renovator
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy