Apply to be a TradeMaster!
Main product image of 3" x 4" PVC On-Grade Schedule 40 Adjustable Floor Drain w/ Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom

3" x 4" PVC On-Grade Schedule 40 Adjustable Floor Drain w/ Nickel Bronze Strainer (Hub)

SKU:
842-3PNR
Rating:
(0)
Q&A:
(0)
3" x 4" PVC On-Grade Schedule 40 Adjustable Floor Drain w/ Nickel Bronze Strainer (Hub)
Magnifying glass
Hover image to zoom
$63.24 each
In Stock
In Stock
Get 20 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Material
PVC
Product Highlight: Finish
Nickel Bronze
Product Highlight: Connection Type
Socket Connection

Description

–
Sioux Chief 842 Series adjustable floor drain shall be used where necessary in drainage systems. Floor drain shall have a Sch. 40 hub connection, which conforms to ASTM D2665 (PVC) or D2661 (ABS). Connection to drainage system shall be made with a solvent weld joint to ABS/PVC pipe. Strainer of floor drain shall fasten into female threaded brass inserts. Strainer shall be heel-proof and meet applicable load requirements for intended use. Trap primer port shall be threaded ½" FIP for knockout connection.

Features:
  • Acme threads are stronger than pipe threads and prevent cross-threading
  • Pre-threaded trap primer port for knockout connection
  • Ductile iron head adapter available
  • For use in pedestrian traffic areas
  • Fits over 3" pipe, inside 4" pipe

Specs

–
Type:

Shower Drain Strainer

Size:

3" x 4"

Strainer Shape:

Round

Material:

PVC

Finish:

Nickel Bronze

Connection Type:

Socket

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3" PVC DWV P-Trap
SKU: P706X-030
3" x 4" PVC Pipe Fit Floor Sink
SKU: S59103
Jones Stephens

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy