Apply to be a TradeMaster!
Main product image of 2" Spigot Urinal Flange Kit w/ Gasket & Hardware
Magnifying glass
Hover image to zoom

2" Spigot Urinal Flange Kit w/ Gasket & Hardware

SKU:
868-9P
Rating:
(0)
Q&A:
(0)
2" Spigot Urinal Flange Kit w/ Gasket & Hardware
Magnifying glass
Hover image to zoom
$9.54 each
BOX UP & SAVE 5%
$90.90 box of 10
$9.09 each
In Stock
In Stock
Get 49 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
2" Spigot Connection
Product Highlight: Size
2"

Description

–
Sioux Chief 868 series urinal flanges shall be used where necessary in drainage systems. Flanges shall have a 2" hub, spigot or inside-fit connection. Connection to DWV system shall be made with a solvent weld joint to ABS/PVC pipe or fitting.

Features:
  • Unique inside fit connection allows pipe to be cut flush with finished wall
  • Kit includes: stainless steel bolts, nuts, washers and gaskets
  • Horizontal slots fit 3-1/2" - 7" mounting centers

Specs

–
Material:

PVC

Size:

2"

Connection Type:

2" Spigot

Type:

Specialty

Includes:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy