Apply to be a TradeMaster!
Main product image of 2" Wax Free Urinal Seal
Magnifying glass
Hover image to zoom

2" Wax Free Urinal Seal

Brand:
Fernco
SKU:
FUS-2
Rating:
(2)
Q&A:
(0)
2" Wax Free Urinal Seal
Magnifying glass
Hover image to zoom
$5.26 each
In Stock
In Stock
Get 59 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Features:
  • Fast, easy installation for a long term solution
  • Reusable on the same urinal during service
  • Strong, flexible adhesive that creates a positive seal
  • Engineered to seal to the inside diameter of the drain pipe
  • Forms a water tight, gas tight and odor tight seal
  • Made of flexible PVC to move with the urinal
  • Impervious to mold and mildew
  • Ideal for new installations and replacements
  • US Patent D655,796S D655,795S D655,400S D649,625S

Specs

–
Application:

Plumbing

Size:

2"

Product Type:

Seal

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Johni-Ring Wax Toilet Gasket - For Urinals (for 2" Waste Lines)
SKU: 90260
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great product, worked very well.

great product.
chuck
morristown tn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, worked very well.

works alot better than factory seals.
chuck
morristown tn.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy