Apply to be a TradeMaster!
Main product image of 4" PVC ProCheck Backwater Valve
Magnifying glass
Hover image to zoom

4" PVC ProCheck Backwater Valve

SKU:
869-S4P
Rating:
(17)
Q&A:
(2)
4" PVC ProCheck Backwater Valve
Magnifying glass
Hover image to zoom
$41.60 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4"
Material: 
PVC
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Socket Connection

Description

–
Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003

Features:
  • Available for 3" or 4" Sch. 40 DWV lines.
  • Valves can be adapted for standard, shallow-depth or deep-bury installations
  • Modular valve design allows for interchangeable accessories - less inventory
  • Structurally rugged and molded from engineered resins to stand up to job site abuse
  • The unique flapper creates a tighter seal than other backwater valves

Specs

–
Application:

Plumbing

Connection Type:

Socket

Size:

4"

Max Pressure (PSI):

250

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC ProCheck Backwater Valve
SKU: 869-S3P
Sioux Chief
4" PVC DWV Wye
SKU: P600-040

Product Reviews

4.76 out of 17 reviews
94% would recommend this product
4.76
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Great Product

This backwater valve is the highest quality I have purchased. I bought one before this that didn't even come with an o'ring to seal it so it went back. This new one has rubber on the sealing surface so You have a better sealing to keep the water from going where its not supposed to go. I am very impressed with this valve and would recommend it to any one that is trying to stop backflow. It was also shipped quickly and I feel the price I paid was very fair.
VS

Most Liked Negative Review

I will not buy this again it did not work for us t

Didn,t have any luck with this check valve, The top would blow of when the line got up to pressure. under 60 lbs
Showing 1-10 of 17 reviews

Works great for

I install these on the end of daylight pipes from under home basement slabs. They work great
Radmitme
Bangor, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality waste-water back-flow preventer

Perfectly fine quality. Hard to find specialty device that will do the job perfectly (occasional back-flow ona drain line).
Hoffman Real Property Management
Newmarket, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better design on this backwater valve overall

The 2x4 slot built into the cap is a far superior design to the other brands. The flapper is way better as well. Instead of using a o-ring to make the seal the entire flapper is rubber. It also has a reinforced backing to prevent sewer rats from trying to get in. Great valve.
Vince
Lodi, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not buy this again it did not work for us t

Didn,t have any luck with this check valve, The top would blow of when the line got up to pressure. under 60 lbs
trailsend
rangely co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This backwater valve is the highest quality I have purchased. I bought one before this that didn't even come with an o'ring to seal it so it went back. This new one has rubber on the sealing surface so You have a better sealing to keep the water from going where its not supposed to go. I am very impressed with this valve and would recommend it to any one that is trying to stop backflow. It was also shipped quickly and I feel the price I paid was very fair.
Skip
Nashville Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Always buy products from Supply House as they ship the correct products and it is delivered on time. Thank you.
Dave
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product

Need a Backwater Valve to be installed in a existing sewage drain. The Sioux Chief PVC Procheck was the only valve I could use because the front and the back of the valve was parallel to each other. Other valves the front opening was either higher or lower to the back opening and is used for only new installations. The Sioux Chief PVC Procheck can also be used for new installations.
hotdog
Nutley, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I think it will work

I just completed the installation yesterday and it looks like the check valve will work. One note: you will have to buy a 6" pvc pipe to view the valve and to clean it. I tried to do it on the cheap and had to return all the cheaper pipes.
Burhog
Lafayete, In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made at a fair price

Very well made product at a fair price, and it's made in the USA.
Phillysrbat
Ambler, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

simple design . easy to maintain . fast delivery
weggwagg
pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can it be serviced? Replace the flapper if needed?

Asked by Scott 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Marissa

Unfortunately there are no replacement parts for this item.

Was this review helpful to you?

Q: Can this product be used as a whole house back flow preventer??

Asked by Papatree 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is only to be used when necessary in drainage lines that are 3" or 4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy