Apply to be a TradeMaster!
Main product image of 3" PVC ProCheck Backwater Valve
Magnifying glass
Hover image to zoom

3" PVC ProCheck Backwater Valve

SKU:
869-S3P
Rating:
(9)
Q&A:
(2)
3" PVC ProCheck Backwater Valve
Magnifying glass
Hover image to zoom
$43.62 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
Material: 
PVC
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
PVC
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
Socket Connection

Description

–
Sioux Chief 869 series ProCheck backwater valves shall be used where necessary in drainage systems. Backwater valve shall be installed in horizontal drainage lines to reduce or prevent damage to dwelling from sewage backup. Backwater valve shall have a stepped design to provide adequate fall through the valve body and encourage flow. Flapper shall install into valve body via removable carrier, which utilizes key-to-slot to ensure proper alignment. Flapper shall have a permanent, one-piece sealing surface, and allow unrestricted, unidirectional flow. Valve body shall be sealed by an impact/solvent resistant lid with o-ring. Backwater valve shall be adaptable to either shallow or deep-bury installations and be designed in accordance with ASME A112.14.1-2003

Features:
  • Available for 3" or 4" Sch. 40 DWV lines.
  • Valves can be adapted for standard, shallow-depth or deep-bury installations
  • Modular valve design allows for interchangeable accessories - less inventory
  • Structurally rugged and molded from engineered resins to stand up to job site abuse
  • The unique flapper creates a tighter seal than other backwater valves

Specs

–
Application:

Plumbing

Connection Type:

Socket

Size:

3"

Max Pressure (PSI):

250

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Backwater Valve
SKU: 869-2P
Sioux Chief
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Easy to install..... awaiting first sewer backup to test it!

Arrived on-time and a simple install. Don't want a sewer backup but if one happens, I'm ready and confident this will same my new basement!
Robert
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" PVC Backflow

installed in an older home on the main drain. Customer was having problems with sounds in the attic at night. Long story short rats were inside the drain pipes in the attic. 2" vent lines. No problems since the backflow was installed. Installed a 4" at a different home because of the same problem. Installed backflow with access to it from a water meter box.
bristu57
Savannah, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bad product. it blew up when we did the water test

No where in the description mention about the pressure psi. If i new it's 10psi i would never buy it. It's intentional misleading.
Maria
WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The check valve worked perfectly. I used it in my Koi pond waterfall.
John
Melbourne, Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and works well

Easy install considering that I installed in a very cramped crawlspace. Just remember two things: 1. make sure you have the flow direction correct 2. make sure you remove the flapper before you glue everything in place 3. make sure you have a short 2X4 so you can open and close the top. 4. make sure you remember 3 of the 2 things I mentioned.
CharlestonCar
Charleston SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from this company again.

What can I say about a check valve... it works. The company ordering process and delivery are just awesome. Definitely would order plumbing parts from them again.
Phototaker.
Mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent value

Excellent fit and function. Cannot install the valve incorrectly.
G-man
Atlanta
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performs as claimed

Appears of heavy, sound construction. Easy to install. Used in storm water outlet line and to defeat rat entry.
BG
Keizer, OR
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked very well. Provided the functionality we required
Rich
New York
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this come with the service sleeve?

Asked by Curtis 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ProCheck Backwater valve does not include the service sleeve, a compatible sleeve option would be part 869-S3PS http://www.supplyhouse.com/Sioux-Chief-869-S3PS-3-PVC-ProCheck-Backwater-Valve-w-16-Shallow-Access-Sleeve-Kit

Was this review helpful to you?

Q: can this be used on a camper/travel trailer waste line- I have 3" flex line from camper to sewer for black and gray water.

Asked by bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this backwater valve will function in that application provided it is installed horizontally and system is gravity fed. Please see installation instructions for complete information for your application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy