Apply to be a TradeMaster!
Main product image of Upper & Lower Deep-Bury Adapters
Magnifying glass
Hover image to zoom

Upper & Lower Deep-Bury Adapters

SKU:
869-S4PDB
Rating:
(10)
Q&A:
(0)
Upper & Lower Deep-Bury Adapters
Magnifying glass
Hover image to zoom
$56.94 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Material: 
PVC

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Used With
3" Backwater Valves, 4" Backwater Valves

Description

–
For use with 3" or 4" backwater valves.

Specs

–
Material:

PVC

Application:

Plumbing

Used With:

3" Backwater Valves

4" Backwater Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC ProCheck Backwater Valve
SKU: 869-S3P
Sioux Chief

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I will buy the next time I need plumbing supplies

I was surprised that I received the order the next day. My suggestion would be to ask if the customer needs the item delivered the next day. I my case I did not need the item the next day and the Supply House could have saved the over night expense.
VS

Most Liked Negative Review

do not buy deep-bury Adapters made by Sioux Chief

The ID of the adapters are not in the specs with the 6" OD specs pipe. Therefore the pipe cannot be fully inserted into the adapter during the wet welding (cement) even using a hydro press to push the part together.
Showing 1-10 of 10 reviews

No manhole needed

Great product!
Marcel
Boston MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Recommend this product

I'm not installing until spring, but I know it is going to work perfectly
Mikey
Sandusky ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy this product again

Our city drains the city's water tanks on a regular basis down the main sewer & would back up in our daughters lines washing out the wax ring in the toilet not a problem now. I purchased another for our house
JH
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the way to go when adding a external backwater valve

Easy, clean Instal. No need for a manhole. Simple to remove the flapper to clean it, change it or inspect it.
Vince
Lodi, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

simple & effective
JH
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

do not buy deep-bury Adapters made by Sioux Chief

The ID of the adapters are not in the specs with the 6" OD specs pipe. Therefore the pipe cannot be fully inserted into the adapter during the wet welding (cement) even using a hydro press to push the part together.
An user
North America
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great - easy to install!

Easy to get to the guts inside.
Randy
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy the next time I need plumbing supplies

I was surprised that I received the order the next day. My suggestion would be to ask if the customer needs the item delivered the next day. I my case I did not need the item the next day and the Supply House could have saved the over night expense.
Burhog
Lafayette, In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Valve and extension quality were as advertised. Installation and Shipping went smoothly.
BD1978
Knoxville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I shouldn't need to buy it again but would recomend it.

I installed the check valve outside of my house in the sewer lint to the street. Looks as though it will work well if needed.
scavanger
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy