Apply to be a TradeMaster!
Main product image of 2" PVC DWV Fitting Cleanout Adapter w/ Plug
Magnifying glass
Hover image to zoom

2" PVC DWV Fitting Cleanout Adapter w/ Plug

SKU:
P105X-020
Rating:
(10)
Q&A:
(4)
2" PVC DWV Fitting Cleanout Adapter w/ Plug
Magnifying glass
Hover image to zoom
$4.00 each
BOX UP & SAVE 11%
$178.50 box of 50
$3.57 each
In Stock
In Stock
Get 230 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Size: 
2"
1-1/2" x 1-1/4"1-1/2"2"3"4"6"8"10"12"14"10" x 8"12" x 8"
Features: 
Plug
This item replaces: 193702AS, PFA620

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
2"

Description

–
Fitting Cleanout Adapter (Spigot x Female Thread) w/ Plug

Specs

–
Features:

Plug

Size:

2"

Connection Type:

Spigot x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV Wye
SKU: P600-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 10 reviews
90% would recommend this product
5
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would use the service again, fast easy,

I would use the service again, fast easy, saving my time going to different supply houses to see if they have certain type of fittings they seem to cover them all great job guys!
Neighbor
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful customer service

Thank you, right product for the "job".
Cathy the go getter
Johnstown CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

This fits into the standard T as a clean-out.
FatDash
Arenas Valley, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" pvc fitting

As ordered, extremely fast shipping
tony212
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again

Got the product in a hurry. Just like it was supposed to be. thanks
ALAN
Alabama
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TOTAL SOLAR ECLIPSE FITTING

We wanted to fit our 6" telescope with a front filter to allow viewing / photographing the sun. This fitting slides perfectly on and off the front end of the telescope. We cut out the center of the plug and fit a piece of filter material over the adapter and screwed on the plug (missing the center it now was an annular ring holding the filter.) The adapter worked great. We could align the scope without the filter by projecting the eyepiece solar image on a paper. When it was aligned, we slid the adapter on the front end to provide a filtered image for viewing and photography.
Bob
We used this in Wyoming
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome service

Great product and service. Will buy again.
Retired Mike
Ct.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Products

Fine service and products, will purchase again.
kmag
Cape Cod MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again and again"

Good Quality product
doitall
Briarwood, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

I needed this part for a carbide cannon I built for my grandson. I received the part fast and it was perfect. thank you
JR
port ludlow,wa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I have a 8 3/8 OD pvc pipe will this fit that?

Asked by Chris 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chris, thanks for writing in. No, this is a spigot connection so it is the same size as 8" nominal PVC pipe. This will fit inside of another fitting with an 8" hub/socket.

Was this review helpful to you?

Q: What is the outside diameter of this fitting?

Asked by JM 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi JM! The outside diameter is not a dimension provided, however the P105X-080 is a spigot connection and will go inside 8" PVC DWV pipe which has an OD of 8.625", so it should be about the same or very close in diameter.

Was this review helpful to you?

Q: How long is the fitting. Thanks

Asked by Rich 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fitting measures 5.5 inches from top to bottom with plug installed, then the square operator nut in the center of the plug sticks up another 1 inch. So overall length including the operator nut is 6.5 inches approximately.

Was this review helpful to you?

Q: I am looking at part no. SKU P105X-060. is this schedule 40 or will it glue onto schedule 40 pipe?

Asked by jedker 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part P105X-060 is designed for use with DWV PVC pipe, not schedule 40.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy