Apply to be a TradeMaster!
Main product image of 4-1/2" Cleanout Bushing w/ Plug & Cover
Magnifying glass
Hover image to zoom

4-1/2" Cleanout Bushing w/ Plug & Cover

Brand:
Sioux Chief
SKU:
875-84PN
Rating:
(3)
Q&A:
(0)
4-1/2" Cleanout Bushing w/ Plug & Cover
Magnifying glass
Hover image to zoom
$58.35 each
In Stock
In Stock
Get 26 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"

Description

–
Sioux Chief 875 Series cleanout bushing shall be used where necessary in drainage systems. Cleanout shall include an internally threaded body with sealing plug designed for solvent weld connection inside of 4" Sch. 40 PVC pipe. Nickel-bronze cover and slotted, flush-fit cleanout plug shall be removable and provide access to DWV system for inspection/maintenance.

Product Features
  • Easy to install - Bushing glues inside 4" Sch. 40 pipe
  • Nickel-bronze cover provides finished look
  • Includes slotted PVC plug

Specs

–
Application:

Plumbing

Size:

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC Inside Pipe Fit Cleanout with 3-1/2" Nickel Bronze Round Cover
SKU: C60172
Jones Stephens

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Winner

Worked much better on a concrete pour then trying to set them perfect without the concrete getting over poured. I wrap of sill plate insulation around the pipe before the pour ,then use your inside cutter to recess a 1/4" for the cover and looks perfect
4 inch inside c/o
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

We used this cleanout plug and cover to cap the sewer cleanout under the front porch. The cleanout plug and cover was easy to install and level with the pavers on the front porch. The nickel/brass cover looks very nice while providing easy access to the sewer line. I would recommend this product for any sewer clean out project whether it involves pavers or concrete.
TB
Indianapolis, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

This worked perfect! Pour sidewalk around a sewar clean-out. This looked nice, very durable and served the purpose great.
Sparky
Belleville KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy