Apply to be a TradeMaster!
Main product image of 2" Brass Countersunk Cleanout Plug
Magnifying glass
Hover image to zoom

2" Brass Countersunk Cleanout Plug

SKU:
877-20
Rating:
(0)
Q&A:
(0)
2" Brass Countersunk Cleanout Plug
Magnifying glass
Hover image to zoom
$4.25 each
BOX UP & SAVE 5%
$80.40 box of 20
$4.02 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Combine with FIP adapters to make cleanouts or flush plug assemblies
  • Brass construction for heavy duty applications

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" Brass Countersunk Cleanout Plug
2" Brass Countersunk Cleanout Plug
SKU: 877-20
2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy