Shop Resideo Sale
Main product image of 2" Raised-Head T-Cone SCH 40 FIP Cleanout Plug
Magnifying glass
Hover image to zoom

2" Raised-Head T-Cone SCH 40 FIP Cleanout Plug

SKU:
882-EB220
Rating:
(24)
Q&A:
(1)
2" Raised-Head T-Cone SCH 40 FIP Cleanout Plug
Magnifying glass
Hover image to zoom
$3.98 each
BOX UP & SAVE 6%
$37.50 box of 10
$3.75 each
In Stock
In Stock
Get 44 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Note: Plug Gasket O.D.: 2.255"

Features:
  • Easy to install and remove
  • Tighten with a crescent wrench
  • No metal parts to rust
  • Specs

    –
    Size:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 2" Raised-Head T-Cone SCH 40 FIP Cleanout Plug
    2" Raised-Head T-Cone SCH 40 FIP Cleanout Plug
    SKU: 882-EB220
    (24)
    2"
    Matco-Norca
    2"

    You May Also Need

    1-1/2" Raised-Head T-Cone SCH 40 Pipe Barrel Plug
    SKU: 882-ST152
    Sioux Chief

    Product Reviews

    4.88 out of 24 reviews
    95% would recommend this product
    4.88
    out of 24 Reviews
    95% would recommend this product
    WRITE A REVIEW
    5 star
    92%
    4 star
    4%
    3 star
    4%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Perfect for my application

    I needed this cleanup plug to fit an old cast iron drain when the old brass plug broke out a section of the outlet. The opening was 3 1/4" but the 3" cleanout plug fit perfectly, in fact, I had to lightly drive it in with a hammer. Since the cleanout is in a damp cellar, I wanted a metal free, rust free plug. Easy fix.
    VS

    Most Liked Negative Review

    I would by the product if the range would fit what I ordered

    Although it was ordered as 3 1/2 the outside diameter is actually 4" so I could not use it. I just kept it.
    Showing 1-10 of 24 reviews

    Fit

    Fit my 3.5" cast iron clean out nicely
    Tomp
    Cheshire CT
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    These have saved me more than once.

    When the threads all all corroded and worn out you need an option rather than snap the pipe and install a new clean out.
    Jeff The Draincleaner
    Milwaukee, WI
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would by the product if the range would fit what I ordered

    Although it was ordered as 3 1/2 the outside diameter is actually 4" so I could not use it. I just kept it.
    Rich
    Lawrence, MA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great cast iron sewer drain clean out plug

    Needed to replace caps in 70 year old sewer line that were highly corroded. These are very solid but pliable enough to insert snuggly making a tight seal. The screw out center plug should make it easy to access for years to come.
    Central CT Giants Fan
    Meriden, CT
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good fit for a tight space

    Was able to use this to cap off a floor drain under the strainer. Very tight fit, but it went...
    Facilities Engineer
    Cincinnati
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality product, delivered quickly

    Quickly sealed a floor drain trap cleanout with rusted out threads. Reasonably priced, delivered quickly and on time. This is the way business is meant to be run. Highly recommend this company.
    Bucky
    the Flint Hills of Kansas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality and very nice price!

    Fast shipping! The quality of the product is very good. The selling price is much lower than elsewhere.
    Beka
    Chicago
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Problem solver.

    These work great for when the threads are worn out or corroded in toilet stacks.
    Jeff The Drain Cleaner
    Milwaukee, WI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Right item for threaded plug replacement

    Installed plug in floor drain clean out that would no longer take a threaded steel plug. Fit perfectly.
    PZ
    St. Paul, Mn.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great fix for rusted cleanout

    My old cleanout cover was barely threaded into rusted old threada and held on mostly by old paint. This fit in perfectly and restored accessibility to the drain cleanout.
    Al
    Grand Rapids, MI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: will it replace a rusted out basement floor drain plug: sides are ok bottom leaks water into basement through ground water pressure?

    Asked by fred 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Fred, yes it should work as a replacement if it is a 4" drain size.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy