Apply to be a TradeMaster!
Main product image of 2" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom

2" Test Titan Pipe & Cleanout Test Plug

SKU:
882-2
Rating:
(6)
Q&A:
(0)
2" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom
$4.24 each
BOX UP & SAVE 7%
$39.30 box of 10
$3.93 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Note: The size listed is the product's nominal size. Please refer to Product Overview document for actual dimensions.

Sioux Chief 882 series Test Titan mechanical test plug shall be used for open end closure of installed piping, sealing cleanout threads or to secure piping from contaminants during normal construction process.

  • Proven performance, improved design
  • For use in both pipe end and cleanout threads – size specific
  • Hollow, male hose thread stem allows for fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • 100% non-corrosive, strong and durable

Specs

–
Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" Test Titan Pipe & Cleanout Test Plug
2" Test Titan Pipe & Cleanout Test Plug
SKU: 882-2
(6)
2"
Matco-Norca
2"

You May Also Need

2" End of Pipe Gripper Plug (17 PSI)
SKU: 270229
Cherne

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I'm not entirely sure what this is for but I found a use...

What I needed was something like the Cherne end of pipe gripper plug (which works very well) but with a garden hose attachment to periodically blast out the pipes. Drilling a hole through the sealed end helped. The 2-inch end doesn't really expand enough to grip. It does work for my limited purpose (using a thick rubber band as an O-ring) but I can tighten this as much as I dare, and it doesn't seem to expand the base enough to seal the 2-inch pipe. The lack of a single star is for the lack of expansion at the base—something the gripper plug does quite well. I apologize if this is a "user error" situation, which I freely admit might be the case.
Dave
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Titan plug

I bought this plug/ scupper for my husband's boat. Right size; prompt service. Easy checkout and delivered as stated. Would recommend this site to anyone!!!
Chris
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived quickly!

I use the 2" test titan plugs on 11/2 PVC fittings. They work great for testing. I find it easier to trap out a pedestal without a piece glued in coming out of the wall.
NH plumber
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very affordable test plug

Works with air or water. Great
png
Fleetwood, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this again.

All plastic design so no corrosion.
Reddog
Rayne, LA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seals well for air pressure test

Used for 5 psi air pressure test on ABS pipe. 3/4 male thread is garden hose thread, but since the threads are plastic I wrapped with PTFE tape and forced a female pipe thread pressure gauge on there... sealed no problem.
jba
Seattle
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy