Apply to be a TradeMaster!
Main product image of 2" Wing Nut Test Plug
Magnifying glass
Hover image to zoom

2" Wing Nut Test Plug

SKU:
TP-08
Rating:
(12)
Q&A:
(0)
2" Wing Nut Test Plug
Magnifying glass
Hover image to zoom
$2.90 each
BOX UP & SAVE 8%
$16.02 box of 6
$2.67 each
In Stock
In Stock
Get 214 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Large Wing Nut For Easy Operation
  • Engineered and Designed For Maximum Gripping Power
  • Specs

    –
    Size:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 2" Wing Nut Test Plug
    2" Wing Nut Test Plug
    SKU: TP-08
    (12)
    2"
    2"

    You May Also Need

    Product Reviews

    4 out of 12 reviews
    82% would recommend this product
    4
    out of 12 Reviews
    82% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    25%
    WRITE A REVIEW

    Most Liked Positive Review

    2" Wing Nut Test Plug

    Great price, best that I could find, great service and fast shipping. I make a Gold Mining product and the rubber washer is used to create the suction to suck gravel, dirt and hopefully some Gold. Will buy again as needed.
    VS

    Most Liked Negative Review

    Apparently their 2" isn't the same 2" as PVC DWV pipe 2"

    Tighten it down as tightly as I can, but it still pops in and out easily with no friction. Make it pretty much useless as a test plug. I also purchased the 1-1/2" test plug from the same manufacturer, and it works perfectly. No idea if the 2" is just a lousy manufacturing job, or if the one I have is defective.
    Showing 1-10 of 12 reviews

    Apparently their 2" isn't the same 2" as PVC DWV pipe 2"

    Tighten it down as tightly as I can, but it still pops in and out easily with no friction. Make it pretty much useless as a test plug. I also purchased the 1-1/2" test plug from the same manufacturer, and it works perfectly. No idea if the 2" is just a lousy manufacturing job, or if the one I have is defective.
    Sam the Sham
    Pharaohs, Eygpt
    9 months ago
    Was this review helpful to you?

    Good to keep around for test or temporary purposes.

    Easy to use. Easy to turn wingnut and fit well. Never had any issues with Supplyhouse.com. They have everything in stock at fair prices and delivery is always very quick on all orders, large or small.
    JD
    Churchville, PA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Did not seal at all..

    Poor quality
    mark
    San Diego
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good plug

    these worked good to plug shower drains for presure testing
    macgyver
    dewitt, MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good plugger

    Holds air. Better than grip tite in my opinion
    Danny Boy
    NH
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great inexpensive plugs

    Are use these per pressure testing pipe they work great not expensive because they get lost all the time
    Jb
    Nnj
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Product!!!

    Peace Of Mind!!! Tight Seal!!!
    The Mayor
    Suffern NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed

    I needed to find a leak in my I found pool. The plugs worked!
    Vin
    San Diego
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will order from them again

    Great service !!!
    Ej
    New York state
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    Fits perfect.
    Butch
    NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy